Motion
ES112 1/2X1/2

LOVEJOY INC
ES112 1/2X1/2

Set Screw Beam Shaft Coupling - Single Beam, 1.1020 in OD, 1.1020 in Length, Anodized Aluminum
MI ITEM #02090220
MFR #ES112 1/2X1/2
Your Price$176.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
ES112 1/2X1/2

Set Screw Beam Shaft Coupling - Single Beam, 1.1020 in OD, 1.1020 in Length, Anodized Aluminum
MI ITEM #02090220
MFR #ES112 1/2X1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$176.13/each(List $202.56)

Overview

Mfr description
ES112-BEAM CP-1/2X1/2
  • All-metal coupling
  • Easy to install – one piece
  • High angular misalignment capability to 5°
  • Anodized aluminum finish
  • Zero backlash design

Specifications

  • Screw Clamp Type
    Set Screw Type
  • Bore - Side 1
    0.5000 in
  • Bore - Side 2
    0.5000 in
  • Number Of Beams
    Single Beam
  • Outside Diameter
    1.1020 in
  • Overall Length
    1.1020 in
  • Length Through Bore
    0.2760 in
  • Material
    Anodized Aluminum
  • Max Rpm
    10000 rpm
  • Max Angular Misalignment
    5 °
  • Torsional Stiffness
    409.3 in-lb/rad
  • Max Parallel Misalignment
    0.005 in
  • Max Axial Misalignment
    0.01 in
  • Screw Thread Size
    1/4-20
  • Weight
    0.09 lbs
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Series
    ES
  • Manufacturer Upc Number
    685144566508
  • UPC_NO
    685144566508

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text