Motion
RAE40-NPP-NR

INA (SCHAEFFLER)
RAE40-NPP-NR

Ball Insert Bearing - Straight Bore, 40 mm Bore Diam., 3.1496 in OD, 43.80 mm Width, Medium Duty, Eccentric Collar Locking
MI ITEM #02090223
MFR #RAE40-NPP-NR
Price$193.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RAE40-NPP-NR

Ball Insert Bearing - Straight Bore, 40 mm Bore Diam., 3.1496 in OD, 43.80 mm Width, Medium Duty, Eccentric Collar Locking
MI ITEM #02090223
MFR #RAE40-NPP-NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$193.72/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Inner Ring Width  
    43.8 mm
  • Outer Ring Width  
    21 mm
  • Outside Diameter  
    3.1496 in
  • Overall Width
    43.80 mm
  • Weight
    1.64 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    32500 N
  • Radial Static Load Capacity
    19800 N
  • Seal Type
    Contact Seal
  • Series
    RAE..-NPP-NR
  • UPC_NO
    4012802820850

Overview

Mfr description
RAE40-XL-NPP-NR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought