Motion
23292-MB-C3

FAG (SCHAEFFLER)
23292-MB-C3

Spherical Roller Bearing - 460 mm ID, 830 mm OD, 296 mm Width, Straight Bore, Open, C3
MI ITEM #02090282
MFR #23292-MB-C3
Price$132,082.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23292-MB-C3

Spherical Roller Bearing - 460 mm ID, 830 mm OD, 296 mm Width, Straight Bore, Open, C3
MI ITEM #02090282
MFR #23292-MB-C3

Mfr description
23292-BEA-XL-MB1-C3 SPHERICAL ROLLER BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132,082.99/each

Specifications

Dimensions

  • Bore Diameter  
    460 mm
  • Fillet Radius
    6.00 mm
  • Outside Diameter  
    830 mm
  • Overall Width  
    296 mm
  • Precision Rating
    Not Rated
  • Weight
    1588.4 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Closure Type
    Open
  • Description
    Spherical roller bearing 232..-BEA-XL-MB1, symmetric 2 outer ribs with rib washer
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    780 rpm
  • Maximum Speed
    690 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    232
  • UPC_NO
    4054372459634

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)