Motion
5203-2NS
Angular Contact Bearing - 17 mm Bore, 40 mm OD, 0.6875 in Width
Mi Item #02090298
MFR #5203-2NS
Price$75.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 17 mm Bore, 40 mm OD, 0.6875 in Width
Mi Item #02090298
MFR #5203-2NS

Mfr description
5203 2NS DOUBLE ROW ANGULAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.93/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    0.6875 in
  • Weight
    0.2 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Country of Origin
    JAPAN
  • Description
    5203 2NS DOUBLE ROW ANGULAR
  • Harmonization Code
    8482.10.50.28
  • Manufacturer Upc Number
    4991893598827
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893598827
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)