Motion
FS0403-12-16
FS0403-12-16 FITTING
MI ITEM #02090310
MFR #FS0403-12-16
Price$47.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FS0403-12-16 FITTING
MI ITEM #02090310
MFR #FS0403-12-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$47.57/each

Specifications

Dimensions

  • End 1 Size
    1 in, 3/4 in
  • End 1 Size Type
    3/4 FFOR
  • End 2 Size
    1 in, 3/4 in
  • End 2 Size Type
    1 in Bore
  • Weight
    0.57 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Bore
  • Both Ends Style/Type
    Flat Face O-Ring to Bore
  • Description Keyword
    3/4 in Male Flat Face O-Ring x 1 in Bore
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    1-3/16–12
  • End 2 Style
    Bore
  • End 2 Thread
    1-7/16-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Unplated
  • Series
    FS0403

Overview

Mfr description
FS0403-12-16 FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text