Overview
Mfr description
D100C35 SPKT
Specifications
- Chain Number & Pitch100 / 1-1/4 in
- Product TypeStock Bore Sprockets
- Hub StyleC
- Number Of Teeth35
- Bore TypeRough Stock Bore
- Hardened TeethNon-Hardened Teeth
- Hub TypeC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data