Motion
PKIT SNS 200 STL

REXNORD INC
PKIT SNS 200 STL

Parts Kit - Parts Kit, Series SN, Cplg Size 200
Mi Item #02090364
MFR #PKIT SNS 200 STL
Price$528.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SNS 200 STL

Parts Kit - Parts Kit, Series SN, Cplg Size 200
Mi Item #02090364
MFR #PKIT SNS 200 STL

Mfr description
012915 PKIT SNS 200 STL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$528.76/each

Specifications

Dimensions

  • Coupling Size Code
    200
  • Weight
    0.62 lbs

Details

  • Manufacturer Catalog Number
    12915
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Parts Kit
  • Series
    SN
  • UPC_NO
    698210840341
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)