Motion
D-J51
Auto Switch, Solid State, General Purpose
MI ITEM #02091469
MFR #D-J51
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Auto Switch, Solid State, General Purpose
MI ITEM #02091469
MFR #D-J51

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D-J51 SWITCH
  • Solid state auto switches
  • General purpose
  • Band, rail, tie-rod and direct mounting styles
  • Electrical entry: grommet, connector, terminal conduit

Specifications

  • Switch Action
    2-Wire
  • Electrical Connection
    0.5m Lead Wire
  • Applicable Load
    PLC, Relay
  • Standards Met
    CE, IEC 529, JIS C 0920
  • Maximum Load Current
    80 mA
  • Maximum Load Voltage
    260 V ac
  • Operating Temperature Range
    -10 to +60 °C
  • Fluid Comp
    Air
  • Overall Width
    22 mm
  • Overall Height
    14.4 mm
  • Overall Length
    40.8 mm
  • Mounting Type
    Tie-Rod
  • Weight
    0.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought