Motion
MOL25C 1/4 NKW

LOVEJOY INC
MOL25C 1/4 NKW

Clamp-On Oldham Coupling Hub - 0.2500 in Bore, 0.9840 in OD, 1.5350 in Length, Aluminum, 1770 rpm
Mi Item #02091905
MFR #MOL25C 1/4 NKW
Price$120.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MOL25C 1/4 NKW

Clamp-On Oldham Coupling Hub - 0.2500 in Bore, 0.9840 in OD, 1.5350 in Length, Aluminum, 1770 rpm
Mi Item #02091905
MFR #MOL25C 1/4 NKW

Mfr description
MOL25C-HUB-1/4-NKW
  • High torsional stiffness. Maximum temperature 176° F (80° C). Aluminum hubs with a Polyacetal insert. Available in setscrew or clamping style hubs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.48/each

Specifications

Dimensions

  • Bore Diameter
    0.2500 in
  • Coupling Overall Length
    1.5350 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    0.6500 in
  • Max Angular Misalignment
    3 °
  • Max Parallel Misalignment
    0.80 in
  • Outside Diameter
    0.9840 in
  • Screw Thread Size
    M3

Details

  • Hub Material
    Aluminum
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144586179
  • Max Rpm
    1770 rpm
  • Product Type
    Oldham Coupling Hubs
  • Screw Clamp Type
    Clamp-On
  • Series
    MOL
  • Torsional Stiffness
    1770 in-lb/rad
  • UPC_NO
    685144586179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)