Motion
D100S45

BROWNING
D100S45

Split Taper Bushed Sprocket - 45 Teeth, S1 Bushing, Steel Material
MI ITEM #02091936
MFR #D100S45
Price$7,655.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D100S45

Split Taper Bushed Sprocket - 45 Teeth, S1 Bushing, Steel Material
MI ITEM #02091936
MFR #D100S45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,655.02/each

Specifications

Dimensions

  • Bushing Bore Range
    1.6875 in to 4.2500 in
  • Bushing Size
    S1
  • Hub Diameter
    6.3650 in
  • Length Through Bore
    4.3750 in
  • Maximum Bore Diameter
    4.2500 in
  • Outside Diameter
    18.6260 in
  • Overall Width
    4.3750 in
  • Pitch Diameter
    17.9200 in
  • Tooth Width
    0.6690 in
  • Weight
    136.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Country of Origin
    China
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    D100S45
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289607211
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    45
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289607211

Overview

Mfr description
D100S45 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text