Motion
M1125073.00

LEESON ELECTRIC
M1125073.00

Parallel Brushed Gearmotor - Parallel Shaft, 19 :1 Ratio, 1/8 hp hp, 90 V, 94.0 rpm rpm, TENV, 30 Frame, Continuous Duty
Mi Item #02091957
MFR #M1125073.00
Price$1,060.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
M1125073.00

Parallel Brushed Gearmotor - Parallel Shaft, 19 :1 Ratio, 1/8 hp hp, 90 V, 94.0 rpm rpm, TENV, 30 Frame, Continuous Duty
Mi Item #02091957
MFR #M1125073.00

Mfr description
M1125073.00,1/8HP,P302-30E,94RPM,
  • Precision machined in-line steel gears
  • First stage steel helical gear followed by spur-type gears
  • Lubrication is permanent semi-fluid grease, reducing possibility of leakage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,060.59/each

Specifications

Dimensions

  • Drive End Bearing Size
    6000
  • Frame Size
    30
  • Gear Ratio
    19 :1
  • Motor Length Less Shaft
    4.91 in
  • Opposite Drive End Bearing Size
    6000
  • Overall Length C Dimension
    11.45 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    12.00 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    1.30 A
  • Full Load Efficiency
    70.70 %
  • Full Load Torque
    77 in
  • Input Horsepower
    1/8 hp
  • Insulation Class
    F
  • kW
    0.10 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720091166
  • Motor Supply Voltage
    90 V
  • Motor Type
    Brushed
  • Mounting Type
    Special
  • Output RPM
    94.0 rpm
  • Shaft Rotation
    Reconn
  • Shaft Type
    Parallel
  • Standards Met
    CE,UL Recognized,CSA
  • UPC_NO
    691720091166
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)