Motion
BL534 X 100 FT

MORSE
BL534 X 100 FT

329853 Leaf Chain - 3 x 4 Lacing, 0.6250 in Pitch, 11000 lb Breaking Strength, 100 ft Overall Length, Steel Material
MI ITEM #02091997
MFR #BL534 X 100 FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
BL534 X 100 FT

329853 Leaf Chain - 3 x 4 Lacing, 0.6250 in Pitch, 11000 lb Breaking Strength, 100 ft Overall Length, Steel Material
MI ITEM #02091997
MFR #BL534 X 100 FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Breaking Strength
    11000 lb
  • Lacing
    3 x 4
  • Link Plate Height  
    0.5840 in
  • Link Plate Thickness  
    0.0940 in
  • Overall Length
    100 ft
  • Pin Diameter  
    0.2340 in
  • Pitch  
    0.6250 in
  • Weight
    1.11 lbs
  • Weight per Foot
    1.11 lbs
  • Width Over Riveted Pins
    0.7770 in

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288466048
  • Material
    Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ISO LH 1023, F97 Certified

Overview

Mfr description
BL534 100FT
  • Morse Leaf chains are designed for high lifting power at low speeds
  • Morse leaf chain is constructed from link plates and riveted pins
  • Available with F97 Certification
  • Available in package quantities or as strands of a specific length, Male to Male Only
  • Sold in 100 ft strand
  • Priced by the foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text