Motion
12S46143

SKF
12S46143

Withdrawal Sleeve - 106 mm Length, 1:30 Taper
MI ITEM #02092149
MFR #12S46143
Your Price$2,670.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
12S46143

Withdrawal Sleeve - 106 mm Length, 1:30 Taper
MI ITEM #02092149
MFR #12S46143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,670.36/each(List $3,204.43)

Overview

Mfr description
AH24032/A51 WITHDRAWAL SLEEVE

Specifications

  • Compatible Bearing Number
    24032
  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    150 mm
  • Overall Length
  • Thread Size
  • Taper
    1:30
  • Lock Nut Number
    KM34
  • Lock Washer Number
    MB30
  • Hydraulic Nut Number
    HMV 34 E
  • Series
    AH24
  • UPC_NO
    7316570354348
  • Weight
    5.23 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text