Motion
13
Drawn Cup Needle Roller Bearing - Roller Clutch, 16 mm Bore, 22 mm OD, 26 mm Width
MI ITEM #02092156
MFR #13
List Price$71.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch, 16 mm Bore, 22 mm OD, 26 mm Width
MI ITEM #02092156
MFR #13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.69/each for your price

Overview

Mfr description
FCB-16 CLUTCH

Specifications

  • Drawn Cup Type
    Roller Clutch
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    Steel
  • Cage Material
    Nylon
  • Max Rpm
    14000 rpm
  • Torque
    192 in
  • Roller Clutch Spring Material
    Stainless Steel
  • Precision Rating
    Not Rated
  • Series
    FCB
  • Lubrication Hole Type
    No Hole
  • UPC_NO
    605790215919
  • Weight
    0.05 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    13 Drawn Cup Needle Roller Bearing offers a 16 mm bore diameter, open closure type with roller clutch drawn cup design, 22 mm outside diameter, 26 mm overall width, and 0.05 lbs weight, making it well suited for overrunning clutch systems, indexing drives, and backstop applications in mechanical power transmission.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text