Specifications
Dimensions
- Belt Height17/32 in
- Nominal Outside Length126 in
- Top Width Per Strand7/8 in
Details
- Belt CategoryClassical Series - Inch
- Cogged/SmoothSmooth
- ColorBlack
- MaterialSynthetic Rubber - EPDM
- Number Of Strands1
- Product TypeIndustrial V-Belts
- Reinforcing Cord MaterialPolyester
- Resistance FeaturesHeat, Oil & Flex Resistant
- SectionC
Overview
Mfr description
C122 V-BELT
- Conventional V-Belt is a heavy-duty power transmission belt, which has heat, oil and flex resistance as well as a high antistatic property