Motion
920  3.25/1 STD SP 2.250

HUB CITY INC
920 3.25/1 STD SP 2.250

920 3.25/1 STD SP 2.250 Right Angle Bevel Speed Reducer - Spiral Gear Type, 920 Reducer Size, Single, 3.25:1 Ratio, Left or Right Hand Output Direction, 1.2500 in, Solid Shaft Input, 2.2500 in, Hollow Bore Output
Mi Item #02092203
MFR #920 3.25/1 STD SP 2.250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
920 3.25/1 STD SP 2.250

920 3.25/1 STD SP 2.250 Right Angle Bevel Speed Reducer - Spiral Gear Type, 920 Reducer Size, Single, 3.25:1 Ratio, Left or Right Hand Output Direction, 1.2500 in, Solid Shaft Input, 2.2500 in, Hollow Bore Output
Mi Item #02092203
MFR #920 3.25/1 STD SP 2.250

Mfr description
0220-04420-920X2-1/4" REDUCER
  • Shaft mounted design for direct mounting on drive shaft of equipment to be driven
  • Rugged cast iron housing designed for rigid gear and bearing support
  • Tapered roller bearings for endurance and strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    12.0000 in
  • Housing Length
    20.5000 in
  • Housing Width
    12.2500 in
  • Input Size
    1.2500 in
  • Manufacturer Reducer Size
    920
  • Maximum Output RPM
    538.5000 rpm
  • Maximum Output Torque
    9420 in-lbs
  • Output Size
    2.2500 in
  • Ratio
    3.25:1
  • Shipping Dimensions Height
    12.0000 in
  • Shipping Dimensions Length
    20.5000 in
  • Shipping Dimensions Width
    12.2500 in
  • Weight
    143.00 lbs

Details

  • Bevel Gear Type
    Spiral
  • CAD Drawing
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    920 3.25/1 STD SP 2.250
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798007779
  • Max Input Horsepower
    80.51 hp @ 1750 rpm
  • Output Direction
    Left or Right Hand
  • Output Type
    Hollow Bore
  • Reduction
    Single
  • Style
    STD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)