Motion
16S51
Leaf Chain Connecting Link - 6 x 6 Lacing, 0.6250 in Pitch, 26400 lb Breaking Strength
MI ITEM #02092211
MFR #16S51
Price$10.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leaf Chain Connecting Link - 6 x 6 Lacing, 0.6250 in Pitch, 26400 lb Breaking Strength
MI ITEM #02092211
MFR #16S51

Mfr description
BL566 CLEVIS LINK COTTER TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.23/each

Specifications

Dimensions

  • Breaking Strength
    26400 lb
  • Lacing
    6 x 6
  • Link Plate Height  
    0.591 in
  • Link Plate Thickness  
    0.094 in
  • Overall Length
    1 ft
  • Pin Diameter  
    0.234 in
  • Pitch  
    0.625 in
  • Weight
    0.10 lb
  • Width Between Outer Plates
    1.278 in

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Series
    80
  • Standards Met
    ASME B29
  • UPC_NO
    097039434791

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)