Motion
183
CamLock to NPT Straight Tubing Fitting - 1-1/2 in Coupling Size
Mi Item #02092238
MFR #183
Price$51.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CamLock to NPT Straight Tubing Fitting - 1-1/2 in Coupling Size
Mi Item #02092238
MFR #183

Mfr description
150-D-AL COUPLER
  • Dixon, Boss-Lock and EZ Boss-Lock cam and groove couplers and adapters are produced to interchange with all product produced to Commercial Item Description A-A-59326B
  • Precision machined to rigid tolerances
  • Durable stainless steel cam arm pins will not rust or bind, for greater strength and safety
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.75/each

Specifications

Dimensions

  • Coupling Size
    1-1/2 in
  • Hex Size
    2-3/16 in
  • Overall Diameter
    2-19/32 in
  • Overall Length
    2-27/32 in
  • Weight
    0.74 lbs

Details

  • Coupling Gender
    Female Coupler x Female NPT
  • Fitting Connection Family
    CamLock to NPT
  • Fitting Connection Type
    (1-1/2" Female NPT, 1-1/2" - 11-1/2)
  • Fitting Shape
    Straight
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Maximum Operating Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)