Overview
Mfr description
IY-G03 CLEVIS
- Accessory: knuckle pin (common with double clevis pin)
- Material: carbon steel
- Applicable bore (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Specifications
- Country of OriginJP
- Cylinder SeriesCQ2
- Manufacturer Catalog
- MagnetNone
- Hardware TypeClevis Pin, Knuckle Pin
- Manufacturer Product Page
- SeriesCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data