Motion
WPL654-XL-BL
Leather Palm Glove with Spandex Back - XL or Size 10, Leather, Unlined, Blue
Mi Item #02092311
MFR #WPL654-XL-BL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Spandex Back - XL or Size 10, Leather, Unlined, Blue
Mi Item #02092311
MFR #WPL654-XL-BL

Mfr description
WPL654BL-XL GLOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    9 in

Details

  • Back Material
    Nylon, Spandex
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Color
    Blue
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Lining Material
    Unlined
  • Material
    Clarino, Lycra
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Protection Type
    General Protection
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)