Motion
7HS
Coupling Sleeve - 7, HS, Two Piece Split, Thermoplastic Elastomer
MI ITEM #02092348
MFR #7HS
Price$292.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Sleeve - 7, HS, Two Piece Split, Thermoplastic Elastomer
MI ITEM #02092348
MFR #7HS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$292.70/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Coupling Outside Diameter  
    4-11/32 in
  • Coupling Overall Length
    2-3/16 in
  • Coupling Size Code
    7
  • Length Through Bore
    2.1875 in
  • Max Angular Misalignment
    0.02 °
  • Max Parallel Misalignment
    0.012 in
  • Outside Diameter
    4.3428 in

Details

  • Color
    Orange
  • Coupling Component
    Element
  • Horsepower @ 100 RPM
    4.6 hp
  • Hub Material
    HYTREL
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    7HS
  • Manufacturer Upc Number
    697950277110
  • Material
    Hytrel
  • Max Rpm
    5250 rpm
  • Product Type
    Coupling Sleeves
  • Series
    Quadraflex
  • Sleeve Construction
    Two Piece Split
  • Sleeve Material
    Thermoplastic Elastomer
  • Sleeve Type Code
    HS
  • Torque Capacity
    2875 in
  • UPC_NO
    697950277110

Overview

Mfr description
7HS QUADRA-FLEX CPLG SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text