Motion
70-144-64
Apollo® Steam Ball Valve - 600 psi Max, 3/4 in Port, Bronze B584 Body, Lever
Mi Item #02092512
MFR #70-144-64
Price$180.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® Steam Ball Valve - 600 psi Max, 3/4 in Port, Bronze B584 Body, Lever
Mi Item #02092512
MFR #70-144-64

Mfr description
70-144-64 3/4" BALL VALVE
  • Two piece bronze body
  • Reinforced seats
  • Blowout proof stem design
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$180.30/each

Specifications

Dimensions

  • Maximum Steam Pressure
    250 psi WSP
  • Overall Length
    3.0 in
  • Pipe Size
    3/4 in
  • Port Size
    3/4 in
  • Valve Size
    3/4 NPT
  • Weight
    1.37 lbs

Details

  • Ball Material
    316 Stainless Steel
  • Body Material
    Bronze B584
  • Body Seal Material
    PTFE
  • Body Style
    Inline
  • Compliance Specifications
    ISO 9001
  • Connection
    Threaded
  • Connection Type
    FNPT x FNPT
  • Flow Coefficient Cv Flow Factor Kv
    30 Cv
  • Handle Material
    Zinc Plated Steel
  • Handle Style
    Lever
  • Handle Type
    Lever
  • Manufacturer Product Page
  • Material
    Cast Bronze
  • Max Operating Temperature
    500 °F
  • Max Pressure
    600 psi CWP
  • Maximum Operating Pressure
    600 psi
  • Media Pressure Rating
    Steam - 250 psi
  • Min Operating Temperature
    -20 °F
  • Porting Style
    Standard Port
  • Product Types
    Steam Ball Valve
  • Seat Material
    MPTFE
  • Series
    70-100
  • Standards Met
    MSS SP-110
  • Stem Material
    316 Stainless Steel
  • Stem Seal Material
    MPTFE
  • Stem Type
    Blowout Proof
  • Temperature Range
    -20 to 450 °F
  • Type
    Steam Ball Valve
  • UPC_NO
    670750660405
  • Valve Body Material
    Bronze
  • Valve Structure
    2-Piece
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)