Motion
UEP205-16
Pillow Block Ball Bearing Unit - 1.0000 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #02092518
MFR #UEP205-16
Price$89.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.0000 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #02092518
MFR #UEP205-16

Mfr description
UEP205-16 1 PILLOW BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.36/each

Specifications

Dimensions

  • Base Height
    1.4374 in
  • Base To Bore Centerline
    1.4375 in
  • Base Width
    1-1/2 in
  • Bolt Center To Center Length
    3.7500 to 4.5000 in
  • Bolt Hole Diameter
    0.5120 in
  • Bolt Size
    3/8
  • Bore Diameter
    1.0000 in
  • Bore Inside Diameter
    1.0000 in
  • Bore Length
    1.3937 in
  • Housing Dimensions
    140 x 38 x 70 mm
  • Housing Width
    38 mm
  • Inner Race Width
    1.3937 in
  • Insert Outer Diameter
    2.0472 in
  • Inside Diameter
    1.0000 in
  • Length Through Bore
    1.3937 in
  • Max Bolt Hole Spacing
    4.4882 in
  • Min Bolt Hole Spacing
    3.7402 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    52 mm
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    0.6693 in
  • Overall Height
    2.7500 in
  • Overall Length
    5.5000 in
  • Overall Width
    1.5781 in
  • Shaft Diameter
    1.0000 in
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    1.96 lbs
  • Width
    1.4960 in, 38 mm

Details

  • Additional Details
    Relubricatable | Anti-Rotation Pin | Single row deep groove ball bearing | Fully self-aligning | Solid base
  • Anti-Rotation Pin
    Anti-Rotation Pin Included
  • Application
    Citrus Processing, Food Processing Conveyor, Glass Manufacturing, Labeling, Outside Hvac, Pickle Processing
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    UE205-16
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Steel
  • Closure Type
    Contact Seal and Slinger
  • Compatible Frame Series
    UEP200
  • Compatible Frame Type
    UEP
  • Component Type
    Complete Assembly
  • Coolant Type
    Corrosion Resistant, Washdown Resistant
  • Distance Between Mounting Hole Cen
    4.1339 in
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    3150 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    Open
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Black Oxide
  • Flinger Material
    Steel
  • Flinger Type
    Single Flinger
  • Grease Type
    General Purpose Lithium
  • Housing Configuration
    Standard Base Pillow Block
  • Housing Construction
    Solid
  • Housing ID
    P205T
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Concentric locking collar, Grease fitting
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Ball
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubricant
    Shell Gadus S2 V100 #3
  • Lubrication
    Shell Gadus S2 V100 #3
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UEP205-16
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Material Grade
    Gray Cast Iron
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    5000 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -13 to 265 °F, -25 to 130 °F
  • Outer Ring Material
    AISI 52100 Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1780 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    UE205-16
  • Replacement End Cap
    205CC
  • Replacement Seal
    205BS-16
  • Replacement Thrust Plate
    No
  • Retainer Material
    Steel
  • Retainer Type
    Steel
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Contact
  • Seal Material
    Nitrile
  • Seal Type
    Contact with Slinger
  • Sealing Type
    Contact
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    UEP200
  • Shaft Attachment
    Concentric Locking
  • Standards Met
    FDA Approved per FDA CFR 177.1660, ISO 9002 Quality Management System
  • Standoff Included
    No
  • Static Load Capacity
    1780 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Concentric Locking
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250113460
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)