Motion
H5232NST
1-1/2 Scovill Style Permanent MNST Coupling, Br
MI ITEM #02092577
MFR #H5232NST
Price$55.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 Scovill Style Permanent MNST Coupling, Br
MI ITEM #02092577
MFR #H5232NST

Mfr description
H5232NST 1-1/2" MALE FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.20/each

Specifications

Dimensions

  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • Weight
    0.6085 lbs

Details

  • Additional Details
    Male has octagonal facets for tightening with a wrench, The stem is expanded to nominal ID of hose for a rigid, uniform, full-flow area, Couplings are pre-lubricated for assembly, Designed for internal expansion only
  • Application
    Intended for fuel delivery service, commonly used in the transfer of fuel to homes, airplanes, ships, etc., Recommended for discharge and suction service
  • Connection Type
    NST
  • End 1 Style
    NST
  • End Gender
    Male
  • Material
    Brass
  • Thread Type
    NST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)