Motion
2018-8-8S
Straight Adapter - 1/2 in Female JIC 37° Flare-Twin® x 1/2 in Male JIC 37° Flare-Twin®, Steel
MI ITEM #02092707
MFR #2018-8-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/2 in Female JIC 37° Flare-Twin® x 1/2 in Male JIC 37° Flare-Twin®, Steel
MI ITEM #02092707
MFR #2018-8-8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2018-8-8S FITTING

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female JIC 37° Flare-Twin®
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • End 1 Size
    1/2 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male JIC 37° Flare-Twin®
  • End 2 Size
    1/2 in
  • End 1 Size Type
    1/2 JIC 37°
  • End 2 Thread
    (SAE) 3/4–16
  • End 2 Size Type
    1/2 JIC 37°
  • Material
    Steel
  • Max Operating Temperature
    400 °F
  • Description Keyword
    1/2 in Female JIC 37° Flare-Twin® x 1/2 in Male JIC 37° Flare-Twin®
  • Overall Length
    2.05 in
  • Hex
    0.88 in
  • Overall Diameter
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text