Overview
Mfr description
2022-16-12S FITTING
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFemale JIC 37° Flare
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeJIC 37° Flare to NPTF
- End 1 Size3/4 in
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- End 1 Thread(SAE) 1-1/16–12
- End 2 StyleMale Pipe Rigid
- End 2 Size1 in
- End 1 Size Type3/4 JIC 37°
- End 2 Thread(NPTF) 1–11-1/2
- End 2 Size Type1 NPTF
- MaterialSteel
- Description Keyword3/4 in Female JIC 37° Flare x 1 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data