Motion
417940
Oil Seal - Solid, 9.000 in Shaft Dia., 10.095 in OD, 0.625 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #02092781
MFR #417940
Price$570.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 9.000 in Shaft Dia., 10.095 in OD, 0.625 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #02092781
MFR #417940

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$570.91/each

Specifications

Dimensions

  • Outside Diameter
    10.095 in
  • Overall Width
    0.625 in
  • Shaft Diameter
    9.000 in
  • Weight
    1.75 lbs

Details

  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893486291
  • Seal Type
    Multi Lip
  • Solid / Split
    Solid

Overview

Mfr description
417940 SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought