Motion
B3T22
Quick Disconnect Plug - Brass Body Material, Hose Barb, 3/8 in Body Size
MI ITEM #02092970
MFR #B3T22
List Price$12.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Plug - Brass Body Material, Hose Barb, 3/8 in Body Size
MI ITEM #02092970
MFR #B3T22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.10/each for your price

Overview

Mfr description
B3T22 BRASS PLUG

Specifications

  • Coupling Component
    Plug
  • Hose Connection Type
    Hose Barb
  • Body Material
    Brass
  • Description Keyword
    Hose Barb
  • Body Size
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text