Motion
RP404 SILENT CHAIN

RAMSEY PRODUCTS CORP
RP404 SILENT CHAIN

Silent Chain - RamPower, Center Guide Style, 0.5000 in Pitch, 1.0000 in Overall Width, Steel Material
MI ITEM #02093011
MFR #RP404 SILENT CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RAMSEY PRODUCTS CORP
RP404 SILENT CHAIN

Silent Chain - RamPower, Center Guide Style, 0.5000 in Pitch, 1.0000 in Overall Width, Steel Material
MI ITEM #02093011
MFR #RP404 SILENT CHAIN

Mfr description
RP404 SILENT CHAIN
  • RP or RamPower series silent chain provides approximately two times the power capacity of standard silent chain
  • RP chain operates on sprockets having an ASME Standard tooth profile and is well suited for new or replacement applications
  • Price per foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.0000 in
  • Overall Length
    10 ft
  • Pitch
    0.5000 in
  • Weight
    1.1 lbs/ft
  • Width
    1.0000 in

Details

  • Chain Construction
    Center Guide
  • Chain Type
    RamPower
  • Material
    Steel
  • Product Type
    Silent Chain
  • Series
    RP
  • Working Load Capacity
    10000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)