Motion
BVAL0750S4321
Ball Valve - 400 psi Max, 3/4 in Port, Aluminum Body
MI ITEM #02093071
MFR #BVAL0750S4321
Price$64.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 400 psi Max, 3/4 in Port, Aluminum Body
MI ITEM #02093071
MFR #BVAL0750S4321

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$64.42/each

Specifications

Dimensions

  • Port Size
    3/4 in

Details

  • Body Material
    Aluminum
  • Connection Type
    SAE ORB
  • Maximum Operating Pressure
    400 psi
  • O Ring Material
    Buna-N
  • Product Types
    Bore Valve
  • Series
    BVAL
  • Spindle Ball Seal Material
    Brass
  • Type
    Bore Valve

Overview

Mfr description
BVAL-0750S-4321 BALL VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought