Motion
AXK1126

NTN
AXK1126

Thrust Needle Roller and Cage Assembly - Type AXK
MI ITEM #02093109
MFR #AXK1126
Your Price$450.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AXK1126

Thrust Needle Roller and Cage Assembly - Type AXK
MI ITEM #02093109
MFR #AXK1126

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$450.59/each(List $518.18)

Overview

Mfr description
AXK1126 NEEDLE ROLLER BRG

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Bore Type
    Round
  • Material
    High Carbon Chrome Steel
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    High Strength Brass
  • Max Rpm
    1600 rpm
  • Fillet Radius
    1 mm
  • Country of Origin
    JP
  • Series
    AXK11
  • Manufacturer Upc Number
    4547359023121
  • UPC_NO
    4547359023121
  • Harmonization Code
    8482.40.0000
  • Weight
    0.452 lbs
  • Compatible Washer
    AS1126
  • Radial Static Load Capacity
    202000 lbf
  • Radial Dynamic Load Capacity
    31500 lbf
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text