Motion
BST25X62-1BDBP4

NTN
BST25X62-1BDBP4

Spindle & Precision Machine Tool Angular Contact Bearing - 25 mm Bore, 62 mm OD, 30 mm Width, 60 ° Contact, Open
Mi Item #02093121
MFR #BST25X62-1BDBP4
Price$1,323.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BST25X62-1BDBP4

Spindle & Precision Machine Tool Angular Contact Bearing - 25 mm Bore, 62 mm OD, 30 mm Width, 60 ° Contact, Open
Mi Item #02093121
MFR #BST25X62-1BDBP4

Mfr description
BST25X62-1BDBP4 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,323.91/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle  
    60 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5906 in, 15.000 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    30 mm
  • Precision Rating
    ISO Class 4
  • Weight
    1.04 lbs

Details

  • Ball Retainer Material
    Nylon
  • Ball Screw Application
    Ball Screw Support Bearing
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    BST25X62-1BDBP4 BALL BRG
  • Duplex Type
    Back to Back
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359463781
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    59 kN
  • Radial Static Load Capacity
    29.2 kN
  • Series
    BST
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359463781
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)