Motion
6200073
IC354 Grade TiCN coated Right Hand HFPR-Style Double-Ended Parting & Grooving Insert, 6mm maximum cut width
MI ITEM #02093307
MFR #6200073
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC354 Grade TiCN coated Right Hand HFPR-Style Double-Ended Parting & Grooving Insert, 6mm maximum cut width
MI ITEM #02093307
MFR #6200073

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6200073 HFPR 6004 IC354

Specifications

  • Insert Style
    HFPR
  • Maximum Cutting Width
  • Finish Coating
    TiCN
  • Manufacturer Grade
    IC354
  • Application
    Parting & Grooving
  • Single Or Double End
  • Cutting Direction
    Right Hand
  • Corner Radius
    0.40 mm
  • Insert Length
    19 mm
  • Relief Angle
    7 °
  • Coolant Delivery
    External
  • Full Insert Style Code
    HFPR 6004 IC354

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text