Motion
WI-10
Bearing Lock Washer - 1.9220 in ID, 2.8750 in Outside Dia., 2.4530 in Face Dia., Carbon Steel Material, WI Series
Mi Item #02093427
MFR #WI-10
Price$14.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 1.9220 in ID, 2.8750 in Outside Dia., 2.4530 in Face Dia., Carbon Steel Material, WI Series
Mi Item #02093427
MFR #WI-10

Mfr description
WI 10 LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.68/each

Specifications

Dimensions

  • Bore Diameter  
    1.9220 in
  • Face Diameter  
    2.4530 in
  • Outside Diameter Over Tangs
    2.8750 in
  • Tang Width  
    0.2600 in

Details

  • Compatible Lock Nut Number
    NI-10
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    WI
  • UPC_NO
    751968721000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)