Motion
MOL32 1/2 NKW

LOVEJOY INC
MOL32 1/2 NKW

Set Screw Oldham Coupling Hub - 0.5000 in Bore, 1.2600 in OD, 1.2990 in Length, Aluminum, 12000 rpm
MI ITEM #02093428
MFR #MOL32 1/2 NKW
Your Price$99.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MOL32 1/2 NKW

Set Screw Oldham Coupling Hub - 0.5000 in Bore, 1.2600 in OD, 1.2990 in Length, Aluminum, 12000 rpm
MI ITEM #02093428
MFR #MOL32 1/2 NKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$99.16/each(List $109.23)

Overview

Mfr description
MOL32-HUB-1/2-NKW
  • High torsional stiffness. Maximum temperature 176° F (80° C). Aluminum hubs with a Polyacetal insert. Available in setscrew or clamping style hubs

Specifications

  • Screw Clamp Type
    Set Screw
  • Bore Diameter
    0.5000 in
  • Outside Diameter
    1.2600 in
  • Coupling Overall Length
    1.2990 in
  • Length Through Bore
    0.5120 in
  • Hub Material
    Aluminum
  • Max Rpm
    12000 rpm
  • Max Parallel Misalignment
    0.10 in
  • Torsional Stiffness
    7877 in-lb/rad
  • Max Angular Misalignment
    3 °
  • Screw Thread Size
    M6
  • Series
    MOL
  • Keyway Size
    No Keyway
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144581136
  • UPC_NO
    685144581136
  • Product Type
    Oldham Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text