Motion
PA9
Pa9 Air-driven Hydraulic Single Speed Pump - Single-Acting, 0.15 gal Reservoir, 33.5 in³ Usable Capacity, 10000 psi Max, 9 in³/min Flow at Max psi
Mi Item #02093471
MFR #PA9
Price$1,365.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pa9 Air-driven Hydraulic Single Speed Pump - Single-Acting, 0.15 gal Reservoir, 33.5 in³ Usable Capacity, 10000 psi Max, 9 in³/min Flow at Max psi
Mi Item #02093471
MFR #PA9

Mfr description
PA9 AIR PUMP
  • Easier to operate than a hand pump, giving you the speed you need at an affordable price
  • Easy and economical to service; not a "throw away" unit
  • Unique bladder design forall-position operation and storage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,365.82/each

Specifications

Dimensions

  • Height
    5.63 in
  • Length
    16.94 in
  • Outlet Port Size
    3/8 NPTF
  • Weight
    14.00 lbs
  • Width
    5.31 in

Details

  • Air Pressure Range
    40 to 120 psi
  • Description Keyword
    Single-Acting
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Pump Type
    PA9 Air-Driven Hydraulic Single Speed Pump
  • Reservoir Capacity
    0.15 gal (US)
  • Reservoir Capacity Cubic Inches
    35.0 in³
  • Series / Type
    PA9
  • Sound Level
    75 dB(a)
  • Typical Flow At 10000 Psi
    9 in³/min
  • Typical Flow At Max Psi
    9 in³/min
  • Usable Oil Capacity
    33.5 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)