Motion
L16-03A
Modular Air Lubricator - 3/8 NPT Port Size, Polycarbonate Bowl, 58.5 scfm Max Flow, 5.00 oz Oil Capacity
Mi Item #02093544
MFR #L16-03A
Price$187.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Lubricator - 3/8 NPT Port Size, Polycarbonate Bowl, 58.5 scfm Max Flow, 5.00 oz Oil Capacity
Mi Item #02093544
MFR #L16-03A

Mfr description
L16-03A 3/8 COMPACT LUBRICATOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$187.89/each

Specifications

Dimensions

  • Overall Height
    6.50 in
  • Overall Width
    3.0000 in
  • Port Size
    3/8 NPT

Details

  • Bowl Capacity
    5 oz
  • Bowl Material
    Polycarbonate
  • Bowl Options
    Guard
  • Lubricator Type
    Compact
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    125 °F
  • Maximum Flow Rate
    58.5 scfm
  • Maximum Operating Pressure
    150 psi
  • Min Operating Temperature
    32 °F
  • Oil Capacity  
    5.00 oz
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 125 °F
  • Series
    L16
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)