Motion
R16-03RG
Miniature Air Regulator - 80 scfm, 3/8 BSPT, 5 to 25 psi
MI ITEM #02093545
MFR #R16-03RG
Price$127.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miniature Air Regulator - 80 scfm, 3/8 BSPT, 5 to 25 psi
MI ITEM #02093545
MFR #R16-03RG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$127.49/each

Specifications

Dimensions

  • Inlet Port Size
    3/8 in
  • Outlet Port Size
    3/8 in
  • Overall Height
    132 mm
  • Overall Width
    76 mm
  • Weight
    1.87 lbs

Details

  • Fluid Comp
    Air
  • Included Options
    Gauge
  • Inlet Port Type
    Straight
  • Max Operating Temperature
    150 °F
  • Maximum Air Flow
    80 scfm
  • Maximum Operating Pressure
    300 psi
  • Maximum Set Pressure
    25 psi
  • Minimum Set Pressure
    5 psi
  • Operating Temperature Range
    32 to 150 °F
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Product Type
    Standard Air Regulators
  • Set Pressure Range
    5 to 25 psi

Overview

Mfr description
R16-03RG 3/8 REGULATOR W/GAUGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text