Motion
24026CE4C4
Spherical Roller Bearing - 130 mm ID, 200 mm OD, 69 mm Width, Straight Bore, Open, C4
MI ITEM #02093753
MFR #24026CE4C4
Your Price$1,904.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 130 mm ID, 200 mm OD, 69 mm Width, Straight Bore, Open, C4
MI ITEM #02093753
MFR #24026CE4C4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,904.60/each(List $2,270.14)

Overview

Mfr description
24026CE4C4 SPHERICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    139381.58 lbf
  • Country of Origin
    JP
  • Static Load Capacity
    194459.785 lbf
  • Cage Material
    Steel Cage
  • Series
    240
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176653605
  • UPC_NO
    029176653605
  • Harmonization Code
    8482300080
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text