Overview
Mfr description
I-G03 PISTON EYE
- Accessory: Knuckle Joints
- Types: Single and Double
- Applicable Bore Sizes: 20mm, 25mm, 32mm, 40mm, 50mm, 63mm, 80mm, 100mm
Specifications
- Country of OriginJP
- Cylinder SeriesCQ2
- MagnetNone
- Cylinder Size25 mm
- Hardware TypeRod Eye, Single Knuckle Joint
- Rod - Thread SizeM10x1.25 Thread
- SeriesCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data