Motion
BRG22234K.C3

DODGE
BRG22234K.C3

Spherical Roller Bearing - 170 mm ID, 310 mm OD, 86 mm Width, Tapered 1:12 Bore
Mi Item #02094169
MFR #BRG22234K.C3
Price$3,925.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22234K.C3

Spherical Roller Bearing - 170 mm ID, 310 mm OD, 86 mm Width, Tapered 1:12 Bore
Mi Item #02094169
MFR #BRG22234K.C3

Mfr description
22234 K W33 BRG 422023
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,925.34/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    86 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    309000 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    422023
  • Maximum Speed
    1300 rpm
  • Product Brochure
  • Product Brochure 2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    222
  • Static Load Capacity
    355000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475150618
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)