Motion
BRG23056K.C3

DODGE
BRG23056K.C3

Spherical Roller Bearing - 280 mm ID, 420 mm OD, 106 mm Width, Tapered 1:12 Bore
MI ITEM #02094170
MFR #BRG23056K.C3
Price$12,277.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG23056K.C3

Spherical Roller Bearing - 280 mm ID, 420 mm OD, 106 mm Width, Tapered 1:12 Bore
MI ITEM #02094170
MFR #BRG23056K.C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,277.08/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Outside Diameter  
    420 mm
  • Overall Width  
    106 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    345000 lbf
  • Material
    422030
  • Maximum Speed
    850 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • Static Load Capacity
    670000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475150656

Overview

Mfr description
23056 K W33 BRG 422030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text