Overview
Mfr description
BRG44SS900 SPLIT-SPHER BRG 043456
Specifications
- Bore TypeStraight
- Bore Diameter
- Closure TypeOpen
- Country of OriginUS
- Series0
- Manufacturer Catalog Number043456
- Type Of BearingSpherical Roller
- Material043456
- Product TypeSpherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data