Motion
LR608-2RSR
Crowned Yoke Roller - 24 mm Roller Diameter, 8 mm Bore, 7 mm Roller Width, Sealed
Mi Item #02094206
MFR #LR608-2RSR
Price$49.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 24 mm Roller Diameter, 8 mm Bore, 7 mm Roller Width, Sealed
Mi Item #02094206
MFR #LR608-2RSR

Mfr description
LR608-2RSR-HLC ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.37/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Roller Diameter  
    24 mm
  • Roller Width  
    7 mm
  • Weight
    0.04 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    32000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    619 lbf
  • Radial Static Load Capacity
    281 lbf
  • Roller Shape
    Crowned
  • Series
    LR6
  • UPC_NO
    4012802844788
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)