Motion
A2F2-B
A-Series Pneumatic Plug - Brass Body Material, 1/4 in NPTF, 1/4 – 18 Female Thread, 500 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #02094210
MFR #A2F2-B
List Price$12.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Series Pneumatic Plug - Brass Body Material, 1/4 in NPTF, 1/4 – 18 Female Thread, 500 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #02094210
MFR #A2F2-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.00/each for your price

Overview

Mfr description
A2F2-B 1/4" BRASS PLUG

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Actual Thread Size
    1/4 – 18 NPTF
  • Working Pressure Range
    351 to 700 psi
  • Working Pressure
    500 psi
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    1/4 in NPTF, 1/4 – 18 Female Thread
  • ManufacturerName (description attribute)
    Dixon Quick Coupling
  • Body Size
    1/4 in
  • Flow Rate
    25 cfm
  • Hex
    11/16 in
  • Length
    1.56 in
  • Burst Pressure
    6500 psi
  • Weight
    0.070 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought