Motion
GE35-KLL-B
Ball Insert Bearing - Straight Bore, 35 mm Bore Diam., 2.8346 in OD, 51.30 mm Width, Medium Duty, Eccentric Collar Locking
MI ITEM #02094229
MFR #GE35-KLL-B
Price$195.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 35 mm Bore Diam., 2.8346 in OD, 51.30 mm Width, Medium Duty, Eccentric Collar Locking
MI ITEM #02094229
MFR #GE35-KLL-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$195.46/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Inner Ring Width  
    2.0196 in
  • Outer Ring Width  
    1.0000 in
  • Outside Diameter  
    2.8346 in
  • Overall Width
    51.30 mm
  • Weight
    1.45 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -40 to +180 °C
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    25500 N
  • Radial Static Load Capacity
    15300 N
  • Seal Type
    Labyrinth
  • Series
    GE..-KLL-B
  • UPC_NO
    4012802799996

Overview

Mfr description
GE35-XL-KLL-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought