Motion
TGC6
3546991 Overload Clutches - Cam Detent, 0.5000 in, 1.5750 in
Mi Item #02094481
MFR #TGC6
Price$3,136.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3546991 Overload Clutches - Cam Detent, 0.5000 in, 1.5750 in
Mi Item #02094481
MFR #TGC6

Mfr description
TGC 6 TORQ-GARD CLUTCH
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Browning Torq/ Gard overload devices are the most accurate Torque Overload Device offered. Sealed for life, moisture resistant, lithium based grease for outdoor and washdown applications Durable, bright orange enamel finish for high visibility, closed grained alumimum housing,alloy steel forged cam, heavy duty needle bearings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,136.75/each

Specifications

Dimensions

  • Backlash
    Small
  • Clutch Size Code
    6
  • Length
    5.7
  • Maximum Bore Diameter
    0.5000 in
  • Minimum Bore
    0.375 in
  • Outside Diameter
    1.5750 in
  • Overall Length
    2.3600 in
  • Weight
    1.59 lb, 1.5

Details

  • Accuracy
    0.05
  • Bore Type
    Straight Bushing
  • CAD Drawing
  • Clutch Type
    Cam Detent
  • Manufacturer Catalog Number
    TGC6
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289486427
  • Max Horsepower
    2.5 hp
  • Max Rpm
    1800
  • Model Type
    Torq/Gard Overload Clutch
  • Product Types
    Torque Overload Devices
  • Reset Type
    Automatic
  • Sensor
    Yes
  • Torque Range
    23 in-lbs/56 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)