Motion
GLE60-KRR-B

INA (SCHAEFFLER)
GLE60-KRR-B

Ball Insert Bearing - Straight Bore, 60 mm Bore Diam., 110 mm OD, 2.4375 in Width, Medium Duty
MI ITEM #02094554
MFR #GLE60-KRR-B
Price$572.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GLE60-KRR-B

Ball Insert Bearing - Straight Bore, 60 mm Bore Diam., 110 mm OD, 2.4375 in Width, Medium Duty
MI ITEM #02094554
MFR #GLE60-KRR-B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$572.27/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Inner Ring Width  
    61.9 mm
  • Outer Ring Width  
    29 mm
  • Outside Diameter  
    110 mm
  • Overall Width
    2.4375 in
  • Weight
    4.01 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    -40 to +180 °C
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    52000 N
  • Radial Static Load Capacity
    36000 N
  • Seal Type
    Contact Seal
  • Series
    GLE..-KRR
  • UPC_NO
    4012802788952

Overview

Mfr description
GLE60-XL-KRR-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought