Overview
Mfr description
EZF-4025 FLANGE MNT 1-BRG SUPPORT
- Flanged Single Bearing Mounts use a single radial bearing, which supports the linear screw radially.
- Flanged Single Bearing Mounts are ideal for most mounting applications and allow the linear screw to flex naturally maximizing the life of the travel nut and screw.
- Flanged Single Bearing Mounts require use with either the Double Bearing or the High Capacity Fixed Bearing Mounts.
- Flanged Bearing Mounts are mounted using the back face and come with a machined piloted surface for ease of mounting and alignment.
- The Flanged Single Bearing Mounts are mounted using the Type 1N - No Shaft Extension end machining
Specifications
- Accessory TypeFlanged Single Bearing Support
- Nominal Screw Diameter25 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data