Overview
Mfr description
EZM-1009 UNIV MNT 2-BRG SUPPORT
- Universal Double Bearing Mounts with motor mounts use a double angular contact bearing, which supports the linear screw axially and radially.
- Universal Double Bearing Mounts with motor mounts are ideal for most mounting applications and when used with a Single Bearing Mount allow the linear screw to flex naturally maximizing the life of the travel nut and screw.
- Universal Bearing Mounts with motor mounts can me mounted from either the front or back face, and the bottom surface.
- The Universal Double Bearing Mounts with motor mounts are mounted to the Type 3K - Keyed Shaft Extension end machining.
- The Universal Double Bearing Mounts with motor mounts are available in either a standard NEMA mounst or a customer motor mount configuration.
Specifications
- Accessory TypeDouble Bearing Support
- Nominal Screw Diameter9 mm
- Bolt Size(2) 5⁄16 × 2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data